Page 1 of 2

Next

Compare
098004.00

COMPARE

098004.00

Description
098004.00 SCR MOTOR ; .33HP 1750 90VDC TEFC

LEESON

Part # 09800400

BDI # 553910

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.31

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
Y368;145THFR5329

COMPARE

Y368;145THFR5329

Description
145THFR5329 VARIABLE SPEED MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460

LEESON

Part # Y368

BDI # 21450195

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
191489.00

COMPARE

191489.00

Description
191489.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1740RPM 145TC TEFC 230/460V 3PH

LEESON

Part # 191489.00

BDI # 20180778

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G659;056C17G5318

COMPARE

G659;056C17G5318

Description
056C17G5318 EP AC MOTOR ; 1HP 1800RPM EPFC 56 1/60/115/208230V

LEESON

Part # G659

BDI # 20181581

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191560.00

COMPARE

191560.00

Description
191560.00 WASHDOWN MOTOR ; 1.5HP 3450RPM 56HC 208-230/460V 3PH 60HZ

LEESON

Part # 191560.00

BDI # 21515505

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3510/2900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY