EM2276T
Description
EM2276T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254T 0954M TEFC F
Part # EM2276T
BDI # 127155
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted