Features
Enclosure:
DP
Shaft Diameter - Inch:
3.625
Sync RPM:
1300 | 1650
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
68.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750 | 1900
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54.07
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
3.25
Sync RPM:
900
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
54.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
D58-0012-2870
Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR
Part # D58-0012-2870
BDI # 21811437
Features
Enclosure:
TEPV
Shaft Diameter - Inch:
4.125
Sync RPM:
1750 | 2100
Shaft Diameter - Millimeter:
104.775
Overall Length - Inch:
58.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
368.3
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750 | 2200
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face