D50200P
        
            Description
            
            D50200P SHUNT WOUND DC MOTOR ; 200HP 1750/1900RPM DC 504AT DPFG F1 N
    
Part # D50200P
BDI # 126423
Features
        
                            Enclosure:
                            
                                DPFG
                        
        
                            Shaft Diameter - Inch:
                            
                                3.25
                        
        
                            Sync RPM:
                            
                                2000/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.55
                        
        
                            Overall Length - Inch:
                            
                                45.75
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                200HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
D50250P
        
            Description
            
            D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N
    
Part # D50250P
BDI # 126431
Features
        
                            Enclosure:
                            
                                DPFG
                        
        
                            Shaft Diameter - Inch:
                            
                                3.25
                        
        
                            Sync RPM:
                            
                                2000/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.55
                        
        
                            Overall Length - Inch:
                            
                                49.75
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
D50400P2-BV
        
            Description
            
            D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
    
Part # D50400P2-BV
BDI # 25849388
Features
        
                            Enclosure:
                            
                                DPBV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.25
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.55
                        
        
                            Overall Length - Inch:
                            
                                54
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                400HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPBV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.25
                        
        
                            Sync RPM:
                            
                                2000/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.55
                        
        
                            Overall Length - Inch:
                            
                                45.75
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
Features
        
                            Enclosure:
                            
                                DPBV
                        
        
                            Shaft Diameter - Inch:
                            
                                3.25
                        
        
                            Sync RPM:
                            
                                2000/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                82.55
                        
        
                            Overall Length - Inch:
                            
                                61
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                500HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter