D58-0012-2870
        
            Description
            
            D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR
    
Part # D58-0012-2870
BDI # 21811437
Features
        
                            Enclosure:
                            
                                TEPV
                        
        
                            Shaft Diameter - Inch:
                            
                                4.125
                        
        
                            Sync RPM:
                            
                                1750 | 2100
                        
        
                            Shaft Diameter - Millimeter:
                            
                                104.775
                        
        
                            Overall Length - Inch:
                            
                                58.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                500HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                368.3
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face