D58-0012-2870

Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR

BALDOR-RELIANCE

Part # D58-0012-2870

BDI # 21811437

Features

Enclosure: TEPV
Shaft Diameter - Inch: 4.125
Sync RPM: 1750 | 2100
Shaft Diameter - Millimeter: 104.775
Overall Length - Inch: 58.19

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 368.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Request A Price QTY