108023.00
Description
108023.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 180VDC NEMA TEFC
Part # 10802300
BDI # 554275
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
CDPSWD3545
Description
CDPSWD3545 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3536P TEFC F1
Part # CDPSWD3545
BDI # 125613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3440
Description
CDPWD3440 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1
Part # CDPWD3440
BDI # 125636
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPWD3445
Description
CDPWD3445 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1
Part # CDPWD3445
BDI # 125637
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDP3455
Description
CDP3455 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # CDP3455
BDI # 125600
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted