33-2088Z111
Description
33-2088Z111 DC MOTOR ; POR 1/2HP 3500RPM DC 42Z 3320P TENV F3 N
Part # 33-2088Z111
BDI # 20106187
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
65.024
Mounting Method:
Rigid | F3 Face