VP3311D
Description
VP3311D IEC METRIC MOTOR ; .18/.25HP 1750RPM DC D71D 3320P TENV F2
Part # VP3311D
BDI # 131340
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.614
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3316D
Description
VP3316D IEC METRIC MOTOR ; .25/.33HP 1750RPM DC D71D 3327P TENV F2
Part # VP3316D
BDI # 131341
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.52
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3326D
Description
VP3326D IEC METRIC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2
Part # VP3326D
BDI # 131342
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
14.291
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
33-2480Z211G1
Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
Part # 33-2480Z211G1
BDI # 20106401
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1250
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.1HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
33-2605Z289G1
Description
33-2605Z289G1 DC MOTOR ; POR .25 KW 600RPM D80CZ 3327P TEFC F1 N
Part # 33-2605Z289G1
BDI # 20106504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
Rigid | F1 Face