Page 1 of 17

Next

Compare

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B557410

Description
B557410 ; POR 40HP 1150/2150RPM DC MOTOR

BALDOR-RELIANCE

Part # B557410

BDI # 21809848

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1150 | 2150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.12

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 203.2
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T32S5000

Description
T32S5000 DC MOTOR ; POR LC 3212ATY 15KW 1750RPM 120 120

BALDOR-RELIANCE

Part # T32S5000

BDI # 21822084

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 1750
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 46.06

Current: DC
Inch - Metric: Inch
Horse Power: 20.107HP
Base to Center Height - Millimeter: 202.997
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S5502

Description
T40S5502 ; 400HP 1750RPM 500V DC MOTOR

BALDOR-RELIANCE

Part # T40S5502

BDI # 21822098

Features

Enclosure: DP
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T44S5003

Description
T44S5003 ; 500KW 1300RPM DC MOTOR

BALDOR-RELIANCE

Part # T44S5003

BDI # 21822102

Features

Enclosure: DP
Shaft Diameter - Inch: 3.625
Sync RPM: 1300 | 1650
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY