Features
Enclosure:
TENV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1150 | 2150
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
45.12
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
F1 Face
T32S5000
Description
T32S5000 DC MOTOR ; POR LC 3212ATY 15KW 1750RPM 120 120
Part # T32S5000
BDI # 21822084
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.953
Sync RPM:
1750
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
46.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
20.107HP
Base to Center Height - Millimeter:
202.997
Mounting Method:
W6 Face
D5075RS-1BV
Description
D5075RS-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1750RPM 500 300 F2
Part # D5075RS-1BV
BDI # 23973311
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.953
Sync RPM:
2500
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
54.606
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
202.997
Mounting Method:
Foot Mounted | W6 Face