Page 1 of 13

Next

Compare

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B557410

Description
B557410 ; POR 40HP 1150/2150RPM DC MOTOR

BALDOR-RELIANCE

Part # B557410

BDI # 21809848

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1150 | 2150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.12

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 203.2
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S5502

Description
T40S5502 ; 400HP 1750RPM 500V DC MOTOR

BALDOR-RELIANCE

Part # T40S5502

BDI # 21822098

Features

Enclosure: DP
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5075RS-1BV

COMPARE

D5075RS-1BV

Description
D5075RS-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1750RPM 500 300 F2

BALDOR-RELIANCE

Part # D5075RS-1BV

BDI # 23973311

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B451378

Description
B451378 ; POR 220KW 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B451378

BDI # 21803670

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 220HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY