D5525P
Description
D5525P SHUNT WOUND DC MOTOR ; 0328AT 25HP 1750RPM 500 300 TEFC
Part # D5525P
BDI # 126493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5175R-1BV
Description
D5175R-1BV DC MOTOR ; MC3212ATZ 75HP 1150RPM 500 300 F2
Part # D5175R-1BV
BDI # 24651711
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5050P
Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1
Part # D5050P
BDI # 126456
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5050P-BV
Description
D5050P-BV SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPBV F1
Part # D5050P-BV
BDI # 126457
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid