Page 1 of 2

Next

Compare

COMPARE

34-7095-4630G1

Description
34-7095-4630G1 DC MOTOR ; POR .33HP 1750RPM D80D 3420P XPFC F1 N

BALDOR-RELIANCE

Part # 34-7095-4630G1

BDI # 20108346

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1750
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 17.5

Current: DC
Inch - Metric: Inch
Horse Power: 0.33HP
Base to Center Height - Millimeter: 80.01
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Request A Price QTY

COMPARE

34-6724Z605G1

Description
34-6724Z605G1 DC MOTOR ; POR .37/.5HP 600 1/MINRPM D80C 3428P

BALDOR-RELIANCE

Part # 34-6724Z605G1

BDI # 20107886

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 600
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 14.35

Current: DC
Inch - Metric: Inch
Horse Power: 0.37 | 1/2HP
Base to Center Height - Millimeter: 80.01
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Request A Price QTY
109068.00

COMPARE

109068.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109068.00

BDI # 554329

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 12.81

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Request A Price QTY
109071.00

COMPARE

109071.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109071.00

BDI # 554332

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Request A Price QTY
109074.00

COMPARE

109074.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109074.00

BDI # 554335

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.37

Current: DC
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 4.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Request A Price QTY