111951.00
        
            Description
            
            111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC
    
Part # 11195100
BDI # 554601
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 10.6/5.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
116605.00
        
            Description
            
            116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH
    
Part # 116605.00
BDI # 20180653
Features
        
                            Enclosure:
                            
                                EPFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 7/3.2-3.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
108052.00
        
            Description
            
            108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC
    
Part # 108052.00
BDI # 20183341
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                12.82
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 29 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
4406;5KH32FN5586X
        
            Description
            
            5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
    
Part # 4406
BDI # 17103163
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                76.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
                        
        
                            Mounting Method:
                            
                                Resilient
                        
        
102018.00
        
            Description
            
            102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH
    
Part # 10201800
BDI # 554112
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                76.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter