Page 1 of 49

Next

Compare
CESSWDM3714T

COMPARE

CESSWDM3714T

Description
CESSWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESSWDM3714T

BDI # 125904

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 3,179.51 / each QTY
098032.00

COMPARE

098032.00

Description
098032.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 098032.00

BDI # 553921

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 778.97 / each QTY
108022.00

COMPARE

108022.00

Description
108022.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 108022.00

BDI # 554274

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 952.63 / each QTY
CEWDM3711T

COMPARE

CEWDM3711T

Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CEWDM3711T

BDI # 125983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 2,986.95 / each QTY
98000.00

COMPARE

98000.00

Description
098000.00 PERMANENT MAGNET DC MOTOR ; 1/2HP SS56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 098000.00

BDI # 553907

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 639.85 / each QTY