M3565
        
            Description
            
            M3565 GENERAL PURPOSE MOTOR ; 3/4HP  230/460VAC 3PH 66 FRAME 1800RPM
    
Part # M3565
BDI # 129599
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                13.62
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                104.902
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter