EWDM3710T
Description
EWDM3710T WASHDOWN DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3738M TEFC F
Part # EWDM3710T
BDI # 127707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1759T
Description
M1759T AC MOTOR ; 7.5/1.9HP 1745/870RPM 3PH 60HZ 213T 3742
Part # M1759T
BDI # 129782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted
ECP3764T
Description
ECP3764T SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0738M TEFC F1
Part # ECP3764T
BDI # 126633
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3312T
Description
EM3312T GENERAL PURPOSE MOTOR ; 10HP 3485RPM 3PH 60HZ 213T 3728M OPSB F1
Part # EM3312T
BDI # 127307
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EJMM3311T
Description
EJMM3311T PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3734M OPSB
Part # EJMM3311T
BDI # 127047
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted