193343.6
Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH
Part # 193343.6
BDI # 556512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.496
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
38
Base to Center of Shaft - Millimeter:
131.978
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
IC410
Shaft Diameter - Inch:
1.89
Sync RPM:
1450 | 2050
Shaft Diameter - Millimeter:
48.006
Overall Length - Inch:
36.063
Current:
DC
Inch - Metric:
Inch
Horse Power:
2-3/4HP
Base to Center Height - Millimeter:
132.004
Mounting Method:
W6 Face