193343.6

COMPARE

193343.6

Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH

LEESON

Part # 193343.6

BDI # 556512

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Base to Center of Shaft - Millimeter: 131.978
Inch - Metric: Metric
Horse Power: 7-1/2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B1265009

Description
B1265009 ; POR 3.75KW 1450/2050RPM MOTOR

BALDOR-RELIANCE

Part # B1265009

BDI # 21795022

Features

Enclosure: IC410
Shaft Diameter - Inch: 1.89
Sync RPM: 1450 | 2050
Shaft Diameter - Millimeter: 48.006
Overall Length - Inch: 36.063

Current: DC
Inch - Metric: Inch
Horse Power: 2-3/4HP
Base to Center Height - Millimeter: 132.004
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY