Page 1 of 40

Next

Compare
ECP82334T-5

COMPARE

ECP82334T-5

Description
ECP82334T-5 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1

BALDOR-RELIANCE

Part # ECP82334T-5

BDI # 126766

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2394T-5

COMPARE

EM2394T-5

Description
EM2394T-5 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1

BALDOR-RELIANCE

Part # EM2394T-5

BDI # 127167

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2334T

COMPARE

ZDM2334T

Description
ZDM2334T VECTOR DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS VECTOR DR

BALDOR-RELIANCE

Part # ZDM2334T

BDI # 132135

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP82334T-4

COMPARE

ECP82334T-4

Description
ECP82334T-4 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1

BALDOR-RELIANCE

Part # ECP82334T-4

BDI # 126765

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1761T

COMPARE

M1761T

Description
M1761T AC MOTOR ; 15/3.75HP 1760/880RPM 3PH 60HZ 254T

BALDOR-RELIANCE

Part # M1761T

BDI # 129784

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3-3/4 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY