Page 1 of 100

Next

Compare
LM20029

COMPARE

LM20029

Description
LM20029 AUTOMOTIVE DUTY AC MOTOR ; 20HP 460V 60HZ 24.1AMP 1775RPM 3PH

LEESON

Part # LM20029

BDI # 558422

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 24.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM18292

COMPARE

LM18292

Description
LM18292 ; POR 100 HP 1800 575 TEFC 405T

LEESON

Part # LM18292

BDI # 558490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Overall Length - Inch: 36.9
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM18296

COMPARE

LM18296

Description
LM18296 ; POR 125 HP 3600 575 ODP 404TS

LEESON

Part # LM18296

BDI # 558493

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 125HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM18372

COMPARE

LM18372

Description
LM18372 ; POR 75 HP 1800 575 TEFC 365T

LEESON

Part # LM18372

BDI # 558507

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 32.93
Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM20081

COMPARE

LM20081

Description
LM20081 ; POR 30 HP 3600 575 ODP 284TS

LEESON

Part # LM20081

BDI # 558453

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY