EM4103T

COMPARE

EM4103T

Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1

BALDOR-RELIANCE

Part # EM4103T

BDI # 127404

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4104T

COMPARE

ECP4104T

Description
ECP4104T SEVERE DUTY MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1

BALDOR-RELIANCE

Part # ECP4104T

BDI # 126660

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4104T

COMPARE

EM4104T

Description
EM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1

BALDOR-RELIANCE

Part # EM4104T

BDI # 127409

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP4103T

COMPARE

CECP4103T

Description
CECP4103T SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 286TC 1056M TEFC F

BALDOR-RELIANCE

Part # CECP4103T

BDI # 125683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY