M1762T

COMPARE

M1762T

Description
M1762T AC MOTOR ; 20/5HP 1760/870RPM 3PH 60HZ 284T 1034M

BALDOR-RELIANCE

Part # M1762T

BDI # 129785

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 5 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY