Page 1 of 30

Next

Compare
CECP84107T-4

COMPARE

CECP84107T-4

Description
CECP84107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TSC TEFC F1

BALDOR-RELIANCE

Part # CECP84107T-4

BDI # 125723

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2538T

COMPARE

EM2538T

Description
EM2538T GENERAL PURPOSE MOTOR ; 40HP 3540RPM 3PH 60HZ 286TS 4046M OPSB F

BALDOR-RELIANCE

Part # EM2538T

BDI # 127205

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84108T-4

COMPARE

CECP84108T-4

Description
CECP84108T-4 SEVERE DUTY MOTOR ; 30HP 3525RPM 3PH 60HZ 286TSC TEFC F1

BALDOR-RELIANCE

Part # CECP84108T-4

BDI # 125724

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2531T

COMPARE

EHFM2531T

Description
EHFM2531T GENERAL PURPOSE HVAC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F2

BALDOR-RELIANCE

Part # EHFM2531T

BDI # 126947

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2535T

COMPARE

EHFM2535T

Description
EHFM2535T GENERAL PURPOSE HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F2

BALDOR-RELIANCE

Part # EHFM2535T

BDI # 126948

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY