Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.165
Sync RPM:
2900
Shaft Diameter - Millimeter:
55
Overall Length - Inch:
40.63
Current:
DC
Inch - Metric:
Metric
Horse Power:
37HP
Base to Center Height - Millimeter:
200
Mounting Method:
Foot Mounted | W6 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
41.58
Current:
DC
Inch - Metric:
Inch
Horse Power:
22HP
Base to Center Height - Millimeter:
201.93
Mounting Method:
W6 Face
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.953
Sync RPM:
2900
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
50.906
Current:
DC
Inch - Metric:
Metric
Horse Power:
55.9HP
Base to Center Height - Millimeter:
200
Mounting Method:
Foot Mounted | W6 Face