Page 1 of 25

Next

Compare
D50200RR-BV

COMPARE

D50200RR-BV

Description
D50200RR-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3214ATZ DPG-FV

BALDOR-RELIANCE

Part # D50200RR-BV

BDI # 126425

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 46.75

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5175R-1BV

COMPARE

D5175R-1BV

Description
D5175R-1BV DC MOTOR ; MC3212ATZ 75HP 1150RPM 500 300 F2

BALDOR-RELIANCE

Part # D5175R-1BV

BDI # 24651711

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51125RR-BV

COMPARE

D51125RR-BV

Description
D51125RR-BV SHUNT WOUND DC MOTOR ; 125HP 1150RPM DC 3214ATZ DPG-FV

BALDOR-RELIANCE

Part # D51125RR-BV

BDI # 126471

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1150
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 47

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D2520P

COMPARE

D2520P

Description
D2520P DC MOTOR ; 0328AT 20HP 1750RPM 240 300 TEFC F1

BALDOR-RELIANCE

Part # D2520P

BDI # 126391

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 38.94

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
ECTM4110T

COMPARE

ECTM4110T

Description
ECTM4110T COOLING TOWER MOTOR ; 40 AIR OVERHP 1775RPM 3PH 60HZ 324T 1254

BALDOR-RELIANCE

Part # ECTM4110T

BDI # 126905

Features

Enclosure: TEAO
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY