ECP4402T-4
Description
ECP4402T-4 SEVERE DUTY MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS A40060M TEF
Part # ECP4402T-4
BDI # 126703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
D50125P
Description
D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N
Part # D50125P
BDI # 126408
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
40.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
SCR Drive
Mounting Method:
Rigid
EM4403T
Description
EM4403T GENERAL PURPOSE AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Part # EM4403T
BDI # 127458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4404T
Description
EM4404T GENERAL PURPOSE AC MOTOR ; 75HP 1185RPM 3PH 60HZ 405T A4072M TEFC F
Part # EM4404T
BDI # 127459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
D50400RS-BV
Description
D50400RS-BV SHUNT WOUND DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV
Part # D50400RS-BV
BDI # 126448
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face