ECP84412T-4
Description
ECP84412T-4 SEVERE DUTY MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS TEFC F1
Part # ECP84412T-4
BDI # 126869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4412T-4
Description
ECP4412T-4 SEVERE DUTY MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC
Part # ECP4412T-4
BDI # 126710
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2557T-4
Description
EM2557T-4 GENERAL PURPOSE MOTOR ; 125HP 1190RPM 3PH 60HZ 445T 1884M OPEN
Part # EM2557T-4
BDI # 127255
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2558T-4
Description
EM2558T-4 GENERAL PURPOSE MOTOR ; 150HP 1780RPM 3PH 60HZ 444T 1868M OPEN
Part # EM2558T-4
BDI # 127256
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2560T-4
Description
EM2560T-4 GENERAL PURPOSE MOTOR ; 150HP 1190RPM 3PH 60HZ 445T 1896M OPEN
Part # EM2560T-4
BDI # 127263
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted