103408.00

COMPARE

103408.00

Description
103408.00 WASHDOWN MOTOR ; 1/3HP 25KW 1800RPM 230/460V 3PH 60HZ

LEESON

Part # 103408.00

BDI # 554225

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY