VP3428D

COMPARE

VP3428D

Description
VP3428D IEC METRIC MOTOR ; .37/.50KW 3000RPM DC D71D 3416P TEFC F2

BALDOR-RELIANCE

Part # VP3428D

BDI # 131347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 13.15

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3428-14

COMPARE

VP3428-14

Description
VP3428-14 DC MOTOR ; .37KW/.5HP/3000RPM/TEFC/IEC/71C MOTOR

BALDOR-RELIANCE

Part # VP3428-14

BDI # 131346

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 12.27

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
L1205-50

COMPARE

L1205-50

Description
L1205-50 GENERAL AC MOTOR ; .33/KW .25 2900RPM 1PH 50HZ 48 3416LC OP

BALDOR-RELIANCE

Part # L1205-50

BDI # 129349

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.13
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24A215Z052

Description
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV

BALDOR-RELIANCE

Part # 24A215Z052

BDI # 20105703

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 8.03

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 63.5
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6173Z216G2

Description
34-6173Z216G2 ; .373 KW 3000RPM DC MOTOR

BALDOR-RELIANCE

Part # 34-6173Z216G2

BDI # 21779951

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 13.15

Current: DC
Inch - Metric: Inch
Horse Power: 0.373HP
Base to Center Height - Millimeter: 76.2
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY