092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
092116.00
Description
092116.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1800RPM 1PH 42 TEFC
Part # 092116.00
BDI # 20182064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
B3/B5 Face | Rigid
192098.00
Description
192098.00 IEC METRIC MOTOR ; POR 33HP/25KW 1800RPM 575V IP55
Part # 192098.00
BDI # 556442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 0.57 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
192097.00
Description
192097.00 IEC METRIC MOTOR ; POR 33HP 25KW 3430RPM 63 IP55/575V 3PH
Part # 192097.00
BDI # 20181190
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 0.44 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid