192097.00

COMPARE

192097.00

Description
192097.00 IEC METRIC MOTOR ; POR 33HP 25KW 3430RPM 63 IP55/575V 3PH

LEESON

Part # 192097.00

BDI # 20181190

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 0.44 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192088.00

COMPARE

192088.00

Description
192088.00 IEC METRIC MOTOR ; POR 25HP 18KW 3430RPM 63 IP55/575V 3PH

LEESON

Part # 192088.00

BDI # 20181023

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 0.33 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2549Z132G1

Description
33-2549Z132G1 DC MOTOR ; POR .18 KW 1750RPM D63C 3320P TENV B34 N

BALDOR-RELIANCE

Part # 33-2549Z132G1

BDI # 20106452

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 1750
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 10.25

Current: DC
Inch - Metric: Inch
Horse Power: 0.18HP
Base to Center Height - Millimeter: 62.992
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24A215Z052

Description
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV

BALDOR-RELIANCE

Part # 24A215Z052

BDI # 20105703

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 8.03

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 63.5
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY