Page 1 of 3

Next

Compare
192035

COMPARE

192035

Description
NOT AVAILABLE IN CANADA

LEESON

Part # 192035.00

BDI # 20180525

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: B3/B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192098.00

COMPARE

192098.00

Description
192098.00 IEC METRIC MOTOR ; POR 33HP/25KW 1800RPM 575V IP55

LEESON

Part # 192098.00

BDI # 556442

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 0.57 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192106.00

COMPARE

192106.00

Description
192106.00 IEC METRIC MOTOR ; POR 50HP 37KW 3410RPM 71 IP55/575V 3PH

LEESON

Part # 192106.00

BDI # 20181281

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 0.66 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
MM5350

COMPARE

MM5350

Description
NOT AVAILABLE IN CA

BALDOR-RELIANCE

Part # MM5350

BDI # 130131

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 9.6
Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
MM5350-5

COMPARE

MM5350-5

Description
MM5350-5 ; .37KW-.50HP/1690RPM/575V/

BALDOR-RELIANCE

Part # MM5350-5

BDI # 130132

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 9.6
Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY