Page 1 of 43

Next

Compare
4406;5KH32FN5586X

COMPARE

4406;5KH32FN5586X

Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4406

BDI # 17103163

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
102018.00

COMPARE

102018.00

Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH

LEESON

Part # 10201800

BDI # 554112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
M3457

COMPARE

M3457

Description
M3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 48 3410M TENV F1

BALDOR-RELIANCE

Part # M3457

BDI # 129540

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
100701.00

COMPARE

100701.00

Description
100701.00 AGRICULTURAL MOTOR ; 1/2HP 1625RPM 48 TENV 115/230V 1PH 60HZ

LEESON

Part # 10070100

BDI # 554016

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
100443.00

COMPARE

100443.00

Description
100443.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725/1425RPM 48 3PH 60/50HZ

LEESON

Part # 10044300

BDI # 554003

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2/0.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY