CEWDBM3546T
Description
CEWDBM3546T WASHDOWN DUTY BRAKE MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # CEWDBM3546T
BDI # 125945
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3558T
Description
CEWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # CEWDM3558T
BDI # 125967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3546
Description
CEWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Part # CEWDM3546
BDI # 125958
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3611T
Description
CEWDM3611T AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDNM3669T
Description
IDNM3669T INVERTER DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 182TC 0624M TENV F1
Part # IDNM3669T
BDI # 128912
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.21
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted