RL1304A

COMPARE

RL1304A

Description
RL1304A FAN/BLOWER MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3418L OPEN F1 N

BALDOR-RELIANCE

Part # RL1304A

BDI # 130455

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
EM3157T

COMPARE

EM3157T

Description
EM3157T GENERAL PURPOSE MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 3528M OPSB F1

BALDOR-RELIANCE

Part # EM3157T

BDI # 127281

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY