M009594.00
Description
M009594.00 AGRICULTURAL MOTOR ; 1 5HP 1725RPM 56H TENV 115/230V
Part # M009594.00
BDI # 557329
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009581.00
Description
M009581.00 AGRICULTURAL MOTOR ; 0.75HP 1PH 1800RPM 115/230V TEAO
Part # M009581.00
BDI # 557328
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009782.00
Description
M009782.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56H TENV 115/230V
Part # M009782.00
BDI # 557332
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Agricultural
Mounting Method:
Rigid
131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
A009581.00
Description
A009581.00 AGRICULTURAL MOTOR ; 75HP 1725RPM 56 TEAO 115/230V 1PH 60HZ
Part # A009581.00
BDI # 20181392
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid