191743.00
Description
191743.00 OTHER PURPOSE MOTOR ; 0.50HP 1PH 1800RPM 115V ODP
Part # 191743.00
BDI # 556378
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Instant Reversing
Mounting Method:
Resilient
100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
100053.00
Description
100053.00 PRESSURE WASHER MOTOR ; 3/4HP 3450RPM S56 115/208-230V 1PH 60HZ
Part # 10005300
BDI # 553969
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8-4.9 Ampere | 2 Poles
Mounting Method:
Rigid
102918.00
Description
102918.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 TENV 208-230/460V
Part # 102918.00
BDI # 20180572
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Rigid
102912.00
Description
102912.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM S56 115/208-230V 1PH 60HZ
Part # 102912.00
BDI # 20180644
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method:
Rigid