UCM713

COMPARE

UCM713

Description
UCM713 AXIAL FAN MOTOR ; 7.5-10HP 3450RPM 3PH 60HZ 184TZ 3646M

BALDOR-RELIANCE

Part # UCM713

BDI # 130663

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 10 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY