Page 1 of 26

Next

Compare
5KS49UN8387

COMPARE

5KS49UN8387

Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V

LEESON

Part # EG289

BDI # 17090410

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
192026.00

COMPARE

192026.00

Description
192026.00 IEC METRIC MOTOR ; 1/3HP 25KW 1130/915RPM 80 IP55 230/460V

LEESON

Part # 192026.00

BDI # 556408

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method: B3/B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
K2104;5K49HN6385

COMPARE

K2104;5K49HN6385

Description
5K49HN6385 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56 3/60/230/460V

LEESON

Part # K2104

BDI # 17092420

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191417.00

COMPARE

191417.00

Description
191417.00 GENERAL PURPOSE AC MOTOR ; 1HP 1140/950RPM 56H TEFC 230/460V 3PH

LEESON

Part # 191417.00

BDI # 556354

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
C548;5KC49PN6051X

COMPARE

C548;5KC49PN6051X

Description
5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V

LEESON

Part # C548

BDI # 17090101

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 8.6 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY