Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 5.6 Ampere | 8 Poles
Mounting Method:
Rigid
121199.00
Description
121199.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 145T FRM 900RPM 208-230/460VAC
Part # 121199.00
BDI # 20183369
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 8 Poles
Mounting Method:
Rigid
LM24265
Description
LM24265 GENERAL PURPOSE AC MOTOR ; 3/4 900 TEFC 145TC 3/60/208-230/460
Part # LM24265
BDI # 558988
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 8 Poles
Mounting Method:
Rigid
H181;145TTDR5401
Description
145TTDR5401 GP AC MOTOR ; 3/4HP 900RPM DP 145T 3/60/230/460V
Part # H181
BDI # 21593489
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4/2 Ampere | 8 Poles
Mounting Method:
Rigid
H296;5KH49SN3046
Description
5KH49SN3046 FAN/BLOWER MOTOR ; 1/4HP 850RPM DP 56 1/60/115V
Part # H296
BDI # 17091565
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.9 Ampere | 8 Poles
Mounting Method:
Resilient