Page 1 of 4

Next

Compare
C475;5KCR49SN3009

COMPARE

C475;5KCR49SN3009

Description
5KCR49SN3009 FAN/BLOWER MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C475

BDI # 17090094

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C1478;5KCR49SN3009X

COMPARE

C1478;5KCR49SN3009X

Description
5KCR49SN3009X GP AC MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V

LEESON

Part # C1478

BDI # 17090068

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
VP3439-14

COMPARE

VP3439-14

Description
VP3439-14 DC MOTOR ; .75HP/.56KW/3000RPM/TEFC/D80C MOTOR

BALDOR-RELIANCE

Part # VP3439-14

BDI # 131350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 14.35

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3439D

COMPARE

VP3439D

Description
VP3439D IEC METRIC MOTOR ; .57/.75HP 3000RPM DC D80D 3420P TEFC F2

BALDOR-RELIANCE

Part # VP3439D

BDI # 131351

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 14.331

Current: DC
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3468-14

COMPARE

VP3468-14

Description
VP3468-14 DC MOTOR ; 1.5HP/1.1KW/3000RPM/TEFC 34-6243Z178

BALDOR-RELIANCE

Part # VP3468-14

BDI # 131356

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.2

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY