CJL1205A
Description
CJL1205A JET PUMP MOTOR ; .33HP 3450RPM 1PH 60HZ 56J 3416L OPEN F1
Part # CJL1205A
BDI # 126035
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CEM3555
Description
CEM3555 GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 3526M N
Part # CEM3555
BDI # 125772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184T 3630M TEFC F1
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM3586T-5
Description
CEM3586T-5 GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 0526M N
Part # CEM3586T-5
BDI # 125787
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3550
Description
CEM3550 GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 3520M N
Part # CEM3550
BDI # 125767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted