Page 1 of 4

Next

Compare

COMPARE

34-6724Z605G1

Description
34-6724Z605G1 DC MOTOR ; .37/.5HP 600 1/MINRPM DC D80C 3428P TEFC

BALDOR-RELIANCE

Part # 34-6724Z605G1

BDI # 20107886

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 600
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 14.35

Current: DC
Inch - Metric: Inch
Horse Power: 0.37 | 1/2HP
Base to Center Height - Millimeter: 80.01
Mounting Method: Rigid | B34 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7430Z639G1

Description
34-7430Z639G1 DC MOTOR ; .5HP 1750RPM DC 56CZ 3428P TENV F3 N

BALDOR-RELIANCE

Part # 34-7430Z639G1

BDI # 20108851

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 82.55
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7095-4630G1

Description
34-7095-4630G1 DC MOTOR ; .33HP 1750RPM DC D80D 3420P XPFC F1 N

BALDOR-RELIANCE

Part # 34-7095-4630G1

BDI # 20108346

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1750
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 17.5

Current: DC
Inch - Metric: Inch
Horse Power: 0.33HP
Base to Center Height - Millimeter: 80.01
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 19212400

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; POR 1HP 75KW 3390/2760RPM 80 IP55

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY