193358.60

COMPARE

193358.60

Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V

LEESON

Part # 193358.60

BDI # 556527

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28

Base to Center of Shaft - Millimeter: 100
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
ASM6215

COMPARE

ASM6215

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # ASM6215

BDI # 125163

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 38.1

Current: AC
Base to Center of Shaft - Millimeter: 95.25
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY