Page 1 of 2

Next

Compare
VP3316D

COMPARE

VP3316D

Description
VP3316D IEC METRIC MOTOR ; .25/.33HP 1750RPM DC D71D 3327P TENV F2

BALDOR-RELIANCE

Part # VP3316D

BDI # 131341

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 12.52

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3326D

COMPARE

VP3326D

Description
VP3326D IEC METRIC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2

BALDOR-RELIANCE

Part # VP3326D

BDI # 131342

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 14.291

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3311D

COMPARE

VP3311D

Description
VP3311D IEC METRIC MOTOR ; .18/.25HP 1750RPM DC D71D 3320P TENV F2

BALDOR-RELIANCE

Part # VP3311D

BDI # 131340

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 11.614

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192035

COMPARE

192035

Description
NOT AVAILABLE IN CANADA

LEESON

Part # 192035.00

BDI # 20180525

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: B3/B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192098.00

COMPARE

192098.00

Description
192098.00 IEC METRIC MOTOR ; POR 33HP/25KW 1800RPM 575V IP55

LEESON

Part # 192098.00

BDI # 556442

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 0.57 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY