R321A;090LT34FH6301
Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM
Part # R321A
BDI # 21554094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
192206.00
Description
192206.00 IEC METRIC MOTOR ; POR 2HP 230/460VAC 5.4/2.7A 3PH
Part # 192206.00
BDI # 556456
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
192205.00
Description
192205.00 IEC METRIC MOTOR ; POR 2HP 1710 PH 230/460 60HZ
Part # 192205.00
BDI # 20181032
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
192230.00
Description
192230.00 IEC METRIC MOTOR ; POR 1 1/2HP 1.1KW 1800RPM D90S 575V
Part # 192230.00
BDI # 20180753
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
192208.00
Description
192208.00 IEC METRIC MOTOR ; POR 1.49KW 3600RPM 230/460V 3PH 60HZ
Part # 192208.00
BDI # 556458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid