33-2253Z140G1
Description
33-2253Z140G1 ; 2HP 3400RPM DC 56YZ 3336P OPFC F3 N
Part # 33-2253Z140G1
BDI # 20104601
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | F3 Face
35P799Z322G1
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
Part # 35P799Z322G1
BDI # 20128499
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1750
Shaft Diameter - Millimeter:
24.003
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | B34 Face