09P028Y265G1
Description
09P028Y265G1 AC MOTOR ; 10HP 1180RPM 3PH 60HZ 256JP 0960M TEFC F
Part # 09P028Y265G1
BDI # 21776523
EJMM3713T
Description
EJMM3713T AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215JM 3752M TEFC F
Part # EJMM3713T
BDI # 21433239
VEM3581T-5
Description
VEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # VEM3581T-5
BDI # 130881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
EMM16112-S-AP
Description
EMM16112-S-AP AC MOTOR ; M3AA 160MLA 2 B3 11KW
Part # EMM16112-S-AP
BDI # 26367154
EM3546
Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 56 3520M TEFC F1 N
Part # EM3546
BDI # 127315
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted